Zoro Homepage

White, Wash Bottle 16 oz., (Formerly Lab Safety Supply), PK6

  • Mfr # 24J896

  • Zoro # G5011903


product price: $27.65
/pk 6, $4.61/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
75 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J896
Zoro #
G5011903
UPC #
190735556368
Country of Origin
India

Dimensions

Diameter
75 mm
Height
244mm
Labware Height - Metric
244 mm
Labware Height - English
9.516 in
Mouth Size
Narrow
Body Diameter
75 mm

Description

Formerly Lab Safety Supply.


Wash Bottle, Capacity - Metric 500 mL, Imprinting Bleach, Sodium Hypochlorite, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 75 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Opaque, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.