Zoro Homepage

Wide Load Banner, Vinyl, 18 in Height, Black/Yellow

  • Mfr # 8701 BANNER

  • Zoro # G4837402


product price: $27.89
/ea

Key Features

Color
Black/Yellow
Material
Vinyl
Includes
Banner with 12 in Letters
Height
18 in
Flag/Banner Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8701 BANNER
Zoro #
G4837402
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Flag/Banner Height
18 in
Flag/Banner Width
96 in
Width
96 in
Overall Length
96"

Details

Item
Wide Load Banner
Color
Black/Yellow
Material
Vinyl
Includes
Banner with 12 in Letters
Flag/Banner Material
Vinyl
Legend
Wide Load
Flag/Banner Color
Black/Yellow
Flag/Banner Application
Truck
Flag/Banner Post Material
Post Not Included
Flag/Banner Type
Vehicle Banner
Flag/Banner Shape
Rectangle
Application
Truck
Shape
Rectangle
Product Type
Vehicle Banner
Includes Post
No

Description

Wide Load Banner, Product Type Vehicle Banner, Color Black, Yellow, Shape Rectangle, Material Vinyl, Legend Wide Load, Includes Post No, Width 96 in, Height 18 in, Application Truck, Includes Banner with 12 in Letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.