Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Bottle, 1000ml, PK12

  • Mfr # 3UUL3

  • Zoro # G3910015


product price: $52.15
/pk 12, $4.35/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
194 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UUL3
Zoro #
G3910015
UPC #
-
Country of Origin
United States

Dimensions

Diameter
194 mm
Labware Height - English
7.8 in
Labware Height - Metric
199 mm
Screw Closure Size
63-400 mm
Labware Screw Closure Size
63-400 mm
Height
91mm
Body Diameter - Metric
194 mm
Mouth Size
Wide
Overall Height - Metric
199 mm
Minimum Screw Closure Size
63 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1000mL/ 32 oz.
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Nominal Capacity - English
32 oz
Labware Clarity
Translucent
Labware Closure Color
White Clear
Labware Capacity - Metric
1 L
Standards
EPA Protocol C
Includes Closure
Yes
Bottle/Jar Type
Sampling
Pre-Cleaned
Visible Particulate
Labware Body Material
HDPE
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
1 L
Labware Closure Liner Material
Unlined
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Special Features
Leak-Proof Valve Seal
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Basic Material
Plastic
Capacity - English
32 fl oz
Closure Liner Material
Unlined
Closure Type
Screw On
Nominal Capacity - English
32 oz
Capacity - Metric
1 L
Body Color
Natural
Body Material
HDPE
Closure Color
Clear/White
Bottle Type
Sampling
Closure Included
Yes
Clarity
Translucent
Basic Material
Plastic
Graduated
No
Nominal Capacity - Metric
1 L
Closure Liner Design
Flat

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 194 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.