Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Bottle, 250ml, PK24

  • Mfr # 3UEG4

  • Zoro # G3850122


product price: $69.49
/pk 24, $2.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UEG4
Zoro #
G3850122
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - English
5 in
Height
127mm
Labware Screw Closure Size
43-415 mm
Screw Closure Size
43-415 mm
Labware Height - Metric
127 mm
Body Diameter - Metric
62 mm
Minimum Screw Closure Size
43 mm
Overall Height - Metric
127 mm
Mouth Size
Wide

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250mL/ 8 oz.
Labware Nominal Capacity - Metric
250 mL
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Capacity - English
8 oz
Special Features
Leak-Proof Valve Seal
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Body Color
White
Standards
EPA Protocol C
Pre-Cleaned
Visible Particulate
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Capacity - Metric
250 mL
Labware Nominal Capacity - English
8 oz
Labware Body Material
HDPE
Bottle Type
Sampling
Closure Included
Yes
Body Material
HDPE
Graduated
No
Closure Color
Clear/White
Clarity
Translucent
Nominal Capacity - Metric
250 mL
Nominal Capacity - English
8 oz
Closure Liner Design
Flat
Body Color
Natural
Closure Type
Screw On
Capacity - English
8 fl oz
Capacity - Metric
250 mL
Basic Material
Plastic
Closure Liner Material
Unlined

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.