Zoro Homepage

Wide Mouth Jar, 1000ml, PK12

  • Mfr # 3TRR2

  • Zoro # G4725515


product price: $50.99
/pk 12, $4.25/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRR2
Zoro #
G4725515
UPC #
-
Country of Origin
United States

Dimensions

Diameter
95 mm
Labware Height - Metric
185 mm
Labware Height - English
7.3 in
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Height
185mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
95 mm
Overall Height - Metric
185 mm

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1000mL/ 32 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Labware Nominal Capacity - English
32 oz
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Labware Closure Color
Blue
Graduation Range
Not Specified
Labware Capacity - Metric
950 mL
Standards
EPA Protocol C
Labware Closure Liner Material
F217
Pre-Cleaned
Trace Metals
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
950 mL
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Closure Liner Design
Flat
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Closure Included
Yes
Graduated
No
Nominal Capacity - English
32 oz
Capacity - English
33.81 fl oz
Nominal Capacity - Metric
950 mL
Basic Material
Plastic
Closure Type
Screw On
Graduation Increments - Metric
5 mL
Body Color
White
Body Material
HDPE
Closure Color
Blue
Clarity
Translucent
Capacity - Metric
1 L
Bottle Type
Sampling

Description

Precleaned/QC Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 95 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 185 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.