Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 125ml, PK24

  • Mfr # 3TRN5

  • Zoro # G4721787


product price: $70.39
/pk 24, $2.93/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRN5
Zoro #
G4721787
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Labware Screw Closure Size
38-400 mm
Height
90mm
Labware Height - English
3.5 in
Labware Height - Metric
90 mm
Screw Closure Size
38-400 mm
Overall Height - Metric
90 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL/ 4 oz.
Labware Closure Material
Polypropylene
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Color
Blue
Labware Closure Liner Material
F217
Labware Nominal Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Body Color
White
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Capacity - English
4 oz
Pre-Cleaned
Trace Metals
Labware Capacity - Metric
120 mL
Labware Body Material
HDPE
Standards
EPA Protocol C
Closure Type
Screw On
Capacity - Metric
125 mL
Bottle Type
Sampling
Closure Included
Yes
Closure Color
Blue
Body Material
HDPE
Clarity
Translucent
Closure Liner Material
Polyethylene
Nominal Capacity - English
4 oz
Closure Liner Design
Flat
Basic Material
Plastic
Graduated
No
Nominal Capacity - Metric
120 mL
Capacity - English
4.22 fl oz
Body Color
White

Description

Precleaned/QC Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 90 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.