Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 250ml, PK24

  • Mfr # 3TRN8

  • Zoro # G4718953


product price: $56.19
/pk 24, $2.34/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRN8
Zoro #
G4718953
UPC #
-
Country of Origin
United States

Dimensions

Diameter
65 mm
Height
120mm
Labware Height - Metric
120 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Labware Height - English
4.7 in
Mouth Size
Wide
Overall Height - Metric
120 mm
Body Diameter - Metric
65 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250mL/ 8 oz.
Labware Closure Color
Blue
Pre-Cleaned
Trace Metals
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
8 oz
Labware Body Color
White
Labware Nominal Capacity - Metric
250 mL
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Standards
EPA Protocol C
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Capacity - Metric
250 mL
Bottle/Jar Type
Sampling
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Capacity - English
8 oz
Closure Liner Design
Flat
Body Material
HDPE
Jar Type
Sampling
Closure Color
Blue
Basic Material
Plastic
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
250 mL
Closure Type
Screw On
Closure Included
Yes
Clarity
Translucent
Body Color
White
Capacity - Metric
250 mL
Nominal Capacity - English
8 oz
Numbers of Jars Included
24
Capacity - English
8.5 fl oz

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 65 mm, Body Material HDPE, Overall Height - Metric 120 mm, Pre-Cleaned Trace Metals, Screw Closure Size 45-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.