Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 500ml, PK12

  • Mfr # 3TRP2

  • Zoro # G4728997


product price: $38.69
/pk 12, $3.22/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRP2
Zoro #
G4728997
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Screw Closure Size
53-400 mm
Height
145mm
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Body Diameter - Metric
75 mm
Overall Height - Metric
145 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500mL/ 16 oz.
Labware Closure Color
Blue
Labware Capacity - English
16 oz
Standards
EPA Protocol C
Labware Nominal Capacity - Metric
500 mL
Labware Closure Liner Material
F217
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
16 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Labware Body Material
HDPE
Graduation Range
Not Specified
Pre-Cleaned
Trace Metals
Bottle/Jar Type
Sampling
Labware Body Color
White
Closure Liner Material
Polyethylene
Closure Included
Yes
Capacity - English
16.9 fl oz
Numbers of Jars Included
12
Body Material
HDPE
Basic Material
Plastic
Clarity
Translucent
Capacity - Metric
500 mL
Body Color
White
Closure Liner Design
Flat
Nominal Capacity - Metric
500 mL
Closure Color
Blue
Closure Type
Screw On
Jar Type
Sampling
Nominal Capacity - English
16 oz

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 75 mm, Body Material HDPE, Overall Height - Metric 145 mm, Pre-Cleaned Trace Metals, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.