Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 500ml, PK12

  • Mfr # 3TRP5

  • Zoro # G4728832


product price: $51.69
/pk 12, $4.31/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRP5
Zoro #
G4728832
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Height
145mm
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
145 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500mL/ 16 oz.
Labware Clarity
Translucent
Labware Closure Liner Material
F217
Labware Closure Color
Blue
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Standards
EPA Protocol C
Graduation Range
Not Specified
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
White
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Nominal Capacity - Metric
500 mL
Pre-Cleaned
Trace Metals
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Closure Liner Design
Flat
Body Color
White
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Body Material
HDPE
Clarity
Translucent
Closure Color
Blue
Capacity - English
16.9 fl oz
Bottle Type
Sampling
Nominal Capacity - English
16 oz
Closure Type
Screw On
Basic Material
Plastic
Capacity - Metric
500 mL
Closure Liner Material
Polyethylene
Graduated
No

Description

Precleaned/QC Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.