Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Preclean Bottle, 125ml, PK48

  • Mfr # 3TRW6

  • Zoro # G4742001


product price: $153.99
/pk 48, $3.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRW6
Zoro #
G4742001
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Screw Closure Size
38-415 mm
Labware Height - Metric
97 mm
Height
97mm
Labware Height - English
3.8 in
Screw Closure Size
38-415 mm
Overall Height - Metric
97 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL/ 4 oz.
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
Trace Metals
Labware Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Labware Body Material
HDPE
Labware Closure Liner Design
Flat
Labware Body Color
White
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Basic Material
Plastic
Standards
EPA Protocol C
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Special Features
Leak-Proof Valve Seal
Labware Closure Type
Screw On
Graduated
No
Closure Included
Yes
Nominal Capacity - English
4 oz
Bottle Type
Sampling
Capacity - Metric
125 mL
Closure Type
Screw On
Body Color
Natural
Nominal Capacity - Metric
120 mL
Clarity
Translucent
Closure Liner Material
Unlined
Body Material
HDPE
Closure Color
Clear/White
Capacity - English
4.22 fl oz
Basic Material
Plastic
Closure Liner Design
Flat

Description

Precleaned/QC Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 97 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.