Zoro Homepage
This item is Discontinued.
Zoro Select Wide View Convex, Acrylic, 24", Hardboard, Circular, 180  Degrees Viewing Angle SCVI-24T-5DP

Wide View Convex, Acrylic, 24", Hardboard, Circular, 180 Degrees Viewing Angle (Discontinued)

  • Mfr # SCVI-24T-5DP
  • Zoro # G7456915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVI-24T-5DP
Zoro #
G7456915
UPC #
680474416448
Country of Origin
United States

Dimensions

Diameter
24"

Details

Item
Wide View Convex
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
24 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Mounting Hardware, Single Telescope
Material
Acrylic
Mounting Bracket Type
Telescoping
Rim Material
Aluminum
Mirror Style
Convex Mirror
Features
Shatter Resistant

Description

Wide View Convex, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 24 in, Viewing Angle 180 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 24 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Mounting Location Wall or Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.