Zoro Homepage

Window Barrel Bolt, Zinc

  • Mfr # 1VZV3

  • Zoro # G2682276


product price: $1.29
/ea

Key Features

Type
Nonlocking-Surface Strike Only
Material
Steel
Finish
zinc
Throw Size
1/2 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZV3
Zoro #
G2682276
UPC #
190735032749
Country of Origin
China

Dimensions

Throw Size
1/2 in
Length
2 in
Width
1 5/16 in
Height
1/2 in
Bolt Length
2 in
Bolt Head Dia.
5/16 in
Overall Width
1 5/16 in
Overall Height
1/2 in
Overall Length
2 in
Bolt Head Diameter
5/16 in

Details

Type
Nonlocking-Surface Strike Only
Material
Steel
Finish
zinc
Item
Door Bolt
Hardware
Included
Operation Type
Hand Pull
Holes per Leaf
6
Includes
Hardware
Strike Type
Surface
Product Type
Barrel Bolt
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Hand Pull, Zinc Finish, Material Steel, Length 2 in, Width 1 5/16 in, Height 1/2 in, Bolt Length 2 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.