Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Blinds, Faux Wood, White

  • Mfr # 493P40

  • Zoro # G7796570


product price: $60.55
/ea

Key Features

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Mounting Dimension
2 5/8 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P40
Zoro #
G7796570
UPC #
728164907293
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
35 in
Mounting Dimension
2 5/8 in
Blind Depth
2 in
Blind Width
35 in
Mount Height
2 5/8 in
Blind Height
60 in

Details

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Includes
Mounting Hardware
Tie Down Type
Bungee and Hook System
Sound Insulation
No
Pattern Name
Traditional/Smooth
Assembly Required
No
Operation side
Left
Color
White
Valance Included
Yes
UV Protection
99.9 %
Operation Type
Cordless Pull Down, Plastic Wand
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth
Tiedown Included
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Assembly
Assembled

Description

Mini Blinds, Material Faux Wood, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 35 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 5/8 in, Valance Included Yes, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.