Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Blinds, Faux Wood, White

  • Mfr # 493P46

  • Zoro # G7796841


product price: $69.65
/ea

Key Features

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P46
Zoro #
G7796841
UPC #
728164906500
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
24 in
Mounting Dimension
2 5/8 in
Blind Depth
2 in
Blind Width
24 in
Blind Height
72 in
Mount Height
2 5/8 in

Details

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
Assembly Required
No
Tie Down Type
Bungee and Hook System
Operation Type
Cordless Pull Down, Plastic Wand
Valance Included
Yes
Sound Insulation
No
Color
White
UV Protection
99.9 %
Operation side
Left
Includes Headrail
Headrail Included
Tiedown Included
Bungee and Hook System
Assembly
Assembled
Pattern
Traditional/Smooth
Blind Material
Faux Wood
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual

Description

Mini Blinds, Material Faux Wood, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 24 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 5/8 in, Valance Included Yes, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.