Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493N86

  • Zoro # G7797243


product price: $29.99
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Includes
Mounting Hardware
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493N86
Zoro #
G7797243
UPC #
728164900706
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
46 in
Mounting Dimension
2 in
Blind Depth
1 in
Mount Height
2 in
Blind Height
48 in
Blind Width
46 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Includes
Mounting Hardware
Color
Alabaster
Assembly Required
No
Tie Down Type
Bungee and Hook System
Operation side
Left
Pattern Name
Traditional/Smooth
Valance Included
No
Operation Type
Cordless Pull Down, Plastic Wand
UV Protection
99.9 %
Sound Insulation
No
Tiedown Included
Bungee and Hook System
Blind Material
Vinyl
Pattern
Traditional/Smooth
Assembly
Assembled
Blind Color
Alabaster
Includes Headrail
No Headrail
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 46 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.