Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493N87

  • Zoro # G7796543


product price: $29.45
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Mounting Dimension
2 in
Pattern Name
Traditional/Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493N87
Zoro #
G7796543
UPC #
728164900829
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
47 in
Mounting Dimension
2 in
Blind Depth
1 in
Blind Width
47 in
Blind Height
48 in
Mount Height
2 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Pattern Name
Traditional/Smooth
Valance Included
No
Operation Type
Cordless Pull Down, Plastic Wand
Includes
Mounting Hardware
UV Protection
99.9 %
Operation side
Left
Tie Down Type
Bungee and Hook System
Color
Alabaster
Sound Insulation
No
Assembly Required
No
Pattern
Traditional/Smooth
Blind Color
Alabaster
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Vinyl
Includes Headrail
No Headrail
Tiedown Included
Bungee and Hook System

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 47 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.