
Window Blinds, Vinyl, Alabaster
Mfr # 493N90
Zoro # G7796263
product price: $44.19
/eaKey Features
Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
UV Protection
99.9 %
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493N90
Zoro #
G7796263
UPC #
728164901628
Country of Origin
Viet Nam
Dimensions
Length
48 in
Width
71 in
Mounting Dimension
2 in
Blind Depth
1 in
Mount Height
2 in
Blind Height
48 in
Blind Width
71 in
Description
Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 71 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.