Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493N96

  • Zoro # G7796744


product price: $27.69
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Valance Included
No
Blind Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493N96
Zoro #
G7796744
UPC #
728164900553
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
43 in
Blind Depth
1 in
Mounting Dimension
2 in
Blind Height
60 in
Blind Width
43 in
Mount Height
2 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Valance Included
No
Color
Alabaster
Sound Insulation
No
UV Protection
99.9 %
Assembly Required
No
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
Operation Type
Cordless Pull Down, Plastic Wand
Tie Down Type
Bungee and Hook System
Operation side
Left
Operation Mechanism
Cordless Manual
Blind Material
Vinyl
Assembly
Assembled
Tiedown Included
Bungee and Hook System
Pattern
Traditional/Smooth
Includes Headrail
No Headrail
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
Alabaster

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 43 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.