Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493P05

  • Zoro # G7797088


product price: $18.99
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Operation side
Left
Operation Type
Cordless Pull Down, Plastic Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P05
Zoro #
G7797088
UPC #
728164899253
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
25 in
Mounting Dimension
2 in
Blind Depth
1 in
Mount Height
2 in
Blind Width
25 in
Blind Height
72 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Operation side
Left
Operation Type
Cordless Pull Down, Plastic Wand
Pattern Name
Traditional/Smooth
Sound Insulation
No
Valance Included
No
Color
Alabaster
Tie Down Type
Bungee and Hook System
Includes
Mounting Hardware
UV Protection
99.9 %
Assembly Required
No
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Includes Headrail
No Headrail
Tiedown Included
Bungee and Hook System
Blind Material
Vinyl
Assembly
Assembled
Pattern
Traditional/Smooth
Blind Color
Alabaster

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 25 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.