Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493P13

  • Zoro # G7796528


product price: $54.29
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Mounting Dimension
2 in
Sound Insulation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P13
Zoro #
G7796528
UPC #
728164005944
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
70 in
Mounting Dimension
2 in
Blind Depth
1 in
Blind Width
70 in
Blind Height
72 in
Mount Height
2 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Sound Insulation
No
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
UV Protection
99.9 %
Assembly Required
No
Color
Alabaster
Valance Included
No
Operation Type
Cordless Pull Down, Plastic Wand
Operation side
Left
Tie Down Type
Bungee and Hook System
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth
Tiedown Included
Bungee and Hook System
Blind Color
Alabaster
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Vinyl
Assembly
Assembled
Includes Headrail
No Headrail

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 70 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.