Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493P14

  • Zoro # G7797042


product price: $50.45
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Includes
Mounting Hardware
Operation side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P14
Zoro #
G7797042
UPC #
728164901680
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
71 in
Mounting Dimension
2 in
Blind Depth
1 in
Mount Height
2 in
Blind Width
71 in
Blind Height
72 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Includes
Mounting Hardware
Operation side
Left
Tie Down Type
Bungee and Hook System
Sound Insulation
No
Operation Type
Cordless Pull Down, Plastic Wand
Pattern Name
Traditional/Smooth
Valance Included
No
Color
Alabaster
Assembly Required
No
UV Protection
99.9 %
Includes Headrail
No Headrail
Blind Color
Alabaster
Assembly
Assembled
Blind Material
Vinyl
Tiedown Included
Bungee and Hook System
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth
Includes Mounting Hardware
Mounting Hardware Included

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 71 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.