Zoro Homepage

Window Blinds, Vinyl, Alabaster

  • Mfr # 493P15

  • Zoro # G7797024


product price: $21.19
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Tie Down Type
Bungee and Hook System
Sound Insulation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P15
Zoro #
G7797024
UPC #
728164900188
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
36 in
Blind Depth
1 in
Mounting Dimension
2 in
Mount Height
2 in
Blind Height
60 in
Blind Width
36 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Tie Down Type
Bungee and Hook System
Sound Insulation
No
Assembly Required
No
Valance Included
No
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
Operation Type
Cordless Pull Down, Plastic Wand
Color
Alabaster
UV Protection
99.9 %
Operation side
Left
Tiedown Included
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Blind Material
Vinyl
Blind Color
Alabaster
Assembly
Assembled
Pattern
Traditional/Smooth
Includes Headrail
No Headrail

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 36 in, Blind Depth 1 in, Color Alabaster, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.