Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493N57

  • Zoro # G7796692


product price: $30.65
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Blind Depth
1 in
Operation Type
Cordless Pull Down, Plastic Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493N57
Zoro #
G7796692
UPC #
728164900713
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
46 in
Blind Depth
1 in
Mounting Dimension
2 in
Mount Height
2 in
Blind Width
46 in
Blind Height
48 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Color
White
Operation Type
Cordless Pull Down, Plastic Wand
Valance Included
No
Operation side
Left
Pattern Name
Traditional/Smooth
Sound Insulation
No
Includes
Mounting Hardware
UV Protection
99.9 %
Tie Down Type
Bungee and Hook System
Assembly Required
No
Tiedown Included
Bungee and Hook System
Includes Headrail
No Headrail
Blind Color
White
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Traditional/Smooth
Operation Mechanism
Cordless Manual
Blind Material
Vinyl

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 46 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.