Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493N61

  • Zoro # G7796123


product price: $52.89
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Operation side
Left
Tie Down Type
Bungee and Hook System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493N61
Zoro #
G7796123
UPC #
728164901635
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
71 in
Blind Depth
1 in
Mounting Dimension
2 in
Mount Height
2 in
Blind Height
48 in
Blind Width
71 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Operation side
Left
Tie Down Type
Bungee and Hook System
UV Protection
99.9 %
Includes
Mounting Hardware
Color
White
Sound Insulation
No
Pattern Name
Traditional/Smooth
Valance Included
No
Operation Type
Cordless Pull Down, Plastic Wand
Assembly Required
No
Pattern
Traditional/Smooth
Assembly
Assembled
Includes Headrail
No Headrail
Blind Material
Vinyl
Operation Mechanism
Cordless Manual
Blind Color
White
Tiedown Included
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 71 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.