Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493P19

  • Zoro # G7796458


product price: $45.55
/ea

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Assembly Required
No
Valance Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P19
Zoro #
G7796458
UPC #
728164903349
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
59 in
Mounting Dimension
1 3/4 in
Blind Depth
1 in
Blind Height
48 in
Mount Height
1 3/4 in
Blind Width
59 in

Details

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Assembly Required
No
Valance Included
No
Sound Insulation
No
Tie Down Type
Bungee and Hook System
Pattern Name
Traditional/Smooth
Operation Type
Cordless Pull Down, Plastic Wand
Includes
Mounting Hardware
UV Protection
99.9 %
Operation side
Left
Color
White
Includes Headrail
No Headrail
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Tiedown Included
Bungee and Hook System
Assembly
Assembled
Blind Material
Vinyl

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Down, Plastic Wand, Length 48 in, Width 59 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 1 3/4 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.