Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493P24

  • Zoro # G7796954


product price: $29.25
/ea

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Valance Included
No
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P24
Zoro #
G7796954
UPC #
728164902618
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
35 in
Blind Depth
1 in
Mounting Dimension
1 3/4 in
Blind Width
35 in
Blind Height
60 in
Mount Height
1 3/4 in

Details

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Valance Included
No
Color
White
Sound Insulation
No
Operation Type
Cordless Pull Down, Plastic Wand
Includes
Mounting Hardware
Tie Down Type
Bungee and Hook System
Operation side
Left
Pattern Name
Traditional/Smooth
UV Protection
99.9 %
Assembly Required
No
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Includes Headrail
No Headrail
Tiedown Included
Bungee and Hook System
Blind Material
Vinyl
Blind Color
White
Pattern
Traditional/Smooth

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 35 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 1 3/4 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.