Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493P29

  • Zoro # G7796184


product price: $25.95
/ea

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Tie Down Type
Bungee and Hook System
UV Protection
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P29
Zoro #
G7796184
UPC #
728164901949
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
24 in
Blind Depth
1 in
Mounting Dimension
1 3/4 in
Blind Width
24 in
Mount Height
1 3/4 in
Blind Height
72 in

Details

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Tie Down Type
Bungee and Hook System
UV Protection
99.9 %
Assembly Required
No
Color
White
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
Operation side
Left
Operation Type
Cordless Pull Down, Plastic Wand
Sound Insulation
No
Valance Included
No
Pattern
Traditional/Smooth
Includes Headrail
No Headrail
Operation Mechanism
Cordless Manual
Blind Material
Vinyl
Blind Color
White
Tiedown Included
Bungee and Hook System
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 24 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 1 3/4 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.