Zoro Homepage

Window Blinds, Vinyl, White

  • Mfr # 493P32

  • Zoro # G7797103


product price: $34.25
/ea

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Tie Down Type
Bungee and Hook System
Operation Type
Cordless Pull Down, Plastic Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P32
Zoro #
G7797103
UPC #
728164902540
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
34 in
Blind Depth
1 in
Mounting Dimension
1 3/4 in
Blind Width
34 in
Mount Height
1 3/4 in
Blind Height
72 in

Details

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Tie Down Type
Bungee and Hook System
Operation Type
Cordless Pull Down, Plastic Wand
Assembly Required
No
Color
White
Operation side
Left
Includes
Mounting Hardware
UV Protection
99.9 %
Pattern Name
Traditional/Smooth
Valance Included
No
Sound Insulation
No
Pattern
Traditional/Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Blind Color
White
Tiedown Included
Bungee and Hook System
Includes Headrail
No Headrail
Assembly
Assembled
Blind Material
Vinyl

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 34 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 1 3/4 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.