Zoro Homepage

Window Handle

  • Mfr # 4JH14

  • Zoro # G0842922


product price: $8.85
/ea

Key Features

Material
Brass
Finish
Brass Plated
Color
Brass
Base Size (In.)
1 1/8 x 4
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JH14
Zoro #
G0842922
UPC #
190735511817
Country of Origin
Multiple

Dimensions

Base Size (In.)
1 1/8 x 4
Length (In.)
4 in
Screw Size
#6 x 3/4"
Plate Length
1 1/8 in
Overall Length
4 in
Grip Length
4 5/8 in

Details

Material
Brass
Finish
Brass Plated
Color
Brass
Projection (In.)
1 in
Item
Pull Handle
Includes
Cam Lock, Sash Lock, Strike Inserts
Includes Hardware
Hardware Included
Mounting Hole Center to Center
3 1/2 in
Count
1
Grip Shape
Flat
For Use With
Cabinet Doors
Number of Mounting Holes
4
Product Type
Pull Handle
Projection
1 in
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Brass, Finish Brass Plated, Mounting Hole Center to Center 3.5 in, Projection 1 in, Screw Size #6 x 3/4 In., Overall Length 4 in, Grip Length 4.63 in, Color Brass, Degree Offset Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.