Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Operator, Hand Casement, 12-1/2" L

  • Mfr # 36-117B

  • Zoro # G4819713


product price: $22.29
/ea

Key Features

Type
Hand Casement
Material
Zinc
Finish
Painted
Height (In.)
1 1/4 in
Length (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-117B
Zoro #
G4819713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1 1/4 in
Length (In.)
12 1/2 in
Base Size (In.)
12-1/2
Arm Length
9 in
Base Length
12 1/2 in

Details

Type
Hand Casement
Material
Zinc
Finish
Painted
Hardware
Not Included
Color
Brown
Item
Window Operator
Count
1
Arm Type
Single
For Use With
Casement Windows
Includes Hardware
Hardware Not Included
Includes Handle
Handle Included
Handing Orientation
Left-Hand
Housing Material
Die Cast Zinc
Mounting Hole Spacing
4 1/8 in
Product Type
Window Operator
Handle Type
Crank

Description

Window Operator, Hand Casement, Zinc, Painted, Length (In.) 12-1/2, Height (In.) 1-1/4, Base Size (In.) 12-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.