Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Operator, Hand Casement, 12-1/2" L

  • Mfr # 36-119B

  • Zoro # G4877980


product price: $19.59
/ea

Key Features

Type
Hand Casement
Material
Zinc
Finish
Painted
Height (In.)
1 1/4 in
Length (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-119B
Zoro #
G4877980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1 1/4 in
Length (In.)
12 1/2 in
Base Size (In.)
12-1/2
Base Length
12 1/2 in
Arm Length
9 in

Details

Type
Hand Casement
Material
Zinc
Finish
Painted
Color
Brown
Hardware
Not Included
Item
Window Operator
Count
1
Mounting Hole Spacing
4 1/8 in
Includes Handle
Handle Included
Handle Type
Crank
Includes Hardware
Hardware Not Included
Product Type
Window Operator
Arm Type
Single
For Use With
Casement Windows
Housing Material
Die Cast Zinc
Handing Orientation
Right-Hand

Description

Window Operator, Hand Casement, Zinc, Painted, Length (In.) 12-1/2, Height (In.) 1-1/4, Base Size (In.) 12-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.