Zoro Homepage

Window Operator, Left Hand, 12" L

  • Mfr # 36-312

  • Zoro # G4766750


product price: $10.89
/ea

Key Features

Type
Left Hand
Material
Zinc
Finish
Unfinished
Height (In.)
1 1/2 in
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-312
Zoro #
G4766750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1 1/2 in
Length (In.)
12 in
Base Size (In.)
12
Base Length
12 in
Arm Length
9 in

Details

Type
Left Hand
Material
Zinc
Finish
Unfinished
Item
Window Operator
Hardware
Not Included
Color
Gray
Arm Type
Single
For Use With
Casement Windows
Mounting Hole Spacing
3 7/8 in, 4 3/4 in
Count
1
Includes Handle
Handle Included
Product Type
Window Operator
Handle Type
Crank
Handing Orientation
Left-Hand
Includes Hardware
Hardware Not Included
Housing Material
Die Cast Zinc

Description

Window Operator, Left Hand, Zinc, Painted, Length (In.) 12, Height (In.) 1-1/2, Base Size (In.) 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.