Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Sash Lock, Bronze, L 2 7/16 In

  • Mfr # 1XMR6

  • Zoro # G2804995


product price: $6.85
/ea

Key Features

Material
Steel
Finish
Oil Rubbed Bronze
Color
Black
Base Size (In.)
2-7/16
Height (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMR6
Zoro #
G2804995
UPC #
190735034194
Country of Origin
Multiple

Dimensions

Base Size (In.)
2-7/16
Height (In.)
5/8 in
Length (In.)
2 1/2 in
Width (In.)
1-11/16
Overall Length
5/8 in
Overall Width
1 11/16 in
Base Width
1 11/16 in
Base Length
2 7/16 in

Details

Material
Steel
Finish
Oil Rubbed Bronze
Color
Black
Strike (In.)
2 7/16 x 1 11/16
Projection (In.)
7/8 in
Hardware
Included
Item
Window Latch
Includes Keeper
Keeper Included
Product Type
Window Latch
For Use With
Sash Windows
Projection
7/8 in
Installation Orientation
Vertical
Includes Handle
Handle Not Included
For Materials
Zinc
Includes Hardware
Hardware Included
Mounting Hole Spacing
1 15/16 in
Lock Action
Rim Action
Count
1
Lock Type
Sweep Lock
Includes Chain
Chain Not Included

Description

Window Latch, -, Steel, Oil Rubbed Bronze, Length (In.) 2 1/2 in, Height (In.) 5/8 in, Width (In.) 1-11/16, Strike (In.) 2 7/16 x 1 11/16, Projection (In.) 7/8 in, Base Size (In.) 2-7/16, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.