Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Security Guard, White, Nylon, Steel

  • Mfr # 96-M28F

  • Zoro # G100488071


product price: $14.59
/ea

Key Features

Type
Window Balance
Material
Nylon, Steel
Finish
Painted
Height (In.)
3 in
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96-M28F
Zoro #
G100488071
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 in
Length (In.)
3 in
Width (In.)
1-17/64 in
Base Size (In.)
1-17/64 in
Overall Length
3 in
Overall Width
1 9/32 in
Overall Height
3 in

Details

Type
Window Balance
Material
Nylon, Steel
Finish
Painted
Projection (In.)
21/32 in
Hardware
Not Included
Color
White
Item
Window Security Guard
Product Type
Window Security Guard

Description

Vinyl Window Balance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.