Wing Knob, 1.96" Diameter, Screw L 0.67"
Mfr # 65053
Zoro # G1851731
product price: $13.29
/eaKey Features
Color
Silver
Diameter
2.95"
Finish
Polished
Height
1.38"
Knob Type
Wing Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65053
Zoro #
G1851731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2.95"
Height
1.38"
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
2.95 in
Height (In.)
1.38
Overall Height
1.38 in
Base Dia.
0.8200 in
Handle Dia.
1.9600 in
Base Height
0.65 in
Handle Diameter
2.95 in
Base Diameter
0.82 in
Thread Length
12 mm
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.8200 in, Overall Height 1.38 in, Screw Length 35/64 in, Overall Length 2.95 in, Thread Pitch Not Applicable, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Designed to be Ergonomically Correct ensuring Maximum Operator Comfort, Seal Material Not Applicable, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.