Zoro Homepage

Wing Knob, 2.95" Diameter, Screw L 0.55"

  • Mfr # 65054M10

  • Zoro # G1835029


product price: $14.19
/ea

Key Features

Color
Silver
Diameter
2.95"
Finish
Polished
Height
1.38"
Knob Type
Modern Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65054M10
Zoro #
G1835029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2.95"
Height
1.38"
Screw Length
35/64 in
Thread Size
3/8"-16
Overall Length
2.95 in
Height (In.)
1.38
Overall Height
1.38 in
Handle Dia.
2-61/64 in
Base Dia.
0.8200 in
Base Diameter
0.82 in
Handle Diameter
2.95 in
Base Height
0.65 in
Thread Length
30 mm

Description

Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 2-61/64 in, Base Dia. 0.8200 in, Overall Height 1.38 in, Screw Length 35/64 in, Overall Length 2.95 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Designed to be Ergonomically Correct ensuring Maximum Operator Comfort, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.