Zoro Homepage

Wing Nut, 1", Polypropylene, Plain, 100 PK

  • Mfr # 284918

  • Zoro # G2452744


product price: $31.69
/pk 100, $0.32/ea

Key Features

Thread Size
1"
Material
Polypropylene
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284918
Zoro #
G2452744
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"

Details

Item
Wing Nut
Material
Polypropylene
Finish
Plain
System of Measurement
Inch

Description

1 PLastic Toggle Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.