Zoro Homepage

Wing Nut, #10-24, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK

  • Mfr # U47550.019.0001

  • Zoro # G2502897


product price: $11.79
/pk 25, $0.47/ea

Key Features

Thread Size
#10-24
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U47550.019.0001
Zoro #
G2502897
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Height
0.47 in
Dia./Thread Size
#10-24
Height
0.34 to 0.47 in

Details

Item
Wing Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
0.91 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Pack Size
Small Pack
Dimensional Standards
ASME B18.6.9
Thread Type
UNC
Fastener Thread Direction
Right Hand
Basic Material
Brass
Wing Span
0.78 to 0.91 in
Material Grade
Not Graded
Fastener Thread Type
UNC (Coarse)
Nut Style
Wing Nut Type A-Cold Forged

Description

Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.