Zoro Homepage

Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK

  • Mfr # 11NWCB

  • Zoro # G2453200


product price: $244.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Overall Height
0.47 in
Maximum Wing Span
0.91 in
Base Diameter
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11NWCB
Zoro #
G2453200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Overall Height
0.47 in
Base Diameter
0.43 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
0.91 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,10-32 WING NUT COLD F,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.