Zoro Homepage
This item is Discontinued.
Zoro Select Wing Nut, 1/2-13, Malleable Iron, Zinc, 10 PK 0-GH-755F17-

Wing Nut, 1/2-13, Malleable Iron, Zinc, 10 PK (Discontinued)

  • Mfr # 0-GH-755F17-
  • Zoro # G2061394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-GH-755F17-
Zoro #
G2061394
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Dia./Thread Size
1/2"-13
Height
29/32 in

Details

Item
Wing Nut
Material
Malleable Iron
Finish
Zinc
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Rockwell Hardness
HB 82-92
Fastener Thread Type
UNC (Coarse)
Wing Span
2 in
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Basic Material
Malleable Iron
Nut Style
Wing Nut
Fastener Finish
Zinc

Description

Wing Nut, Material Malleable Iron, Finish Zinc, Thread Size 1/2-13, System of Measurement Inch, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.