Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK

  • Mfr # 50NWC188

  • Zoro # G2453295


product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
1 in
Maximum Wing Span
1.94 in
Base Diameter
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NWC188
Zoro #
G2453295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Height
1 in
Base Diameter
0.93 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
1.94 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,1/2-13 WING NUT COLD F,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.