Zoro Homepage

Wing Nut, 1/2"-13, Steel, 1 in Ht, 1.94 in Max Wing Span, 500 PK

  • Mfr # 50NWC

  • Zoro # G2453191


product price: $230.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Steel
Overall Height
1 in
Maximum Wing Span
1.94 in
Base Diameter
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NWC
Zoro #
G2453191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Height
1 in
Base Diameter
0.39 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
1.94 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,1/2-13 WING NUT COLD F,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.