Zoro Homepage

Wing Nut, 1/4"-20, Steel, 0.57 in Ht, 1.10 in Max Wing Span, 1500 PK

  • Mfr # 14NWCNP

  • Zoro # G2453289


product price: $376.99
/pk 1500, $0.25/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Overall Height
0.57 in
Maximum Wing Span
1.10 in
Base Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NWCNP
Zoro #
G2453289
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Height
0.57 in
Base Diameter
0.5 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
1.10 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,1/4-20 COLD FORGED WI,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.