Zoro Homepage

Wing Nut, 3/4"-10, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK

  • Mfr # 75NWC

  • Zoro # G2453243


product price: $239.99
/pk 125, $1.92/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Overall Height
1.44 in
Maximum Wing Span
2.76 in
Base Diameter
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75NWC
Zoro #
G2453243
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Overall Height
1.44 in
Base Diameter
1.19 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
2.76 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,3/4-10 WING NUT COLD F,PK125, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.