Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span

  • Mfr # U16250.075.0001

  • Zoro # G2503028


product price: $6.15
/ea

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Overall Height
1.44 in
Maximum Wing Span
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U16250.075.0001
Zoro #
G2503028
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Height
1.44 in
Height
1.31 to 1.44 in
Dia./Thread Size
3/4"-10

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
2.76 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Thread Type
UNC
Dimensional Standards
ASME B18.6.9
Pack Size
Small Pack
Nut Style
Wing Nut Type A-Cold Forged
Fastener Finish
Zinc
Basic Material
Steel
Wing Span
2.62 to 2.76 in
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand

Description

Wing Nut, Material Steel, Material Grade/Class 1016-1024, Finish Zinc-Plated, Thread Size 3/4 In.-10, Dimensional Standards ASME B18.6.9, Material Quality Standards ASTM F1941, Maximum Wing Span 2 49/64 in, Overall Height 1.44 in, Base Diameter 1 1/8 in, Body Height 1 5/16 in, System of Measurement Inch, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.