Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 3/8"-16, Steel, 0.79 in Ht, 1.44 in Max Wing Span, 750 PK

  • Mfr # 37NWCNP

  • Zoro # G2453575


product price: $338.99
/pk 750, $0.45/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Overall Height
0.79 in
Maximum Wing Span
1.44 in
Base Diameter
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NWCNP
Zoro #
G2453575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Overall Height
0.79 in
Base Diameter
0.7 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
1.44 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,3/8-16 COLD FORGED WIN,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.