Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK
Mfr # U16250.037.0001
Zoro # G2503061
product price: $6.99
/pk 25, $0.28/eaKey Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Overall Height
0.79 in
Maximum Wing Span
1.44 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U16250.037.0001
Zoro #
G2503061
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Overall Height
0.79 in
Height
0.65 to 0.79 in
Dia./Thread Size
3/8"-16
Details
Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
1.44 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Pack Size
Small Pack
Thread Type
UNC
Dimensional Standards
ASME B18.6.9
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Wing Span
1.31 to 1.44 in
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut Type A-Cold Forged
Basic Material
Steel
Description
Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 7/16 in, Overall Height 0.79 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.