Zoro Homepage

Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK

  • Mfr # 37NTW

  • Zoro # G2452884


product price: $40.89
/pk 50, $0.82/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NTW
Zoro #
G2452884
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Wing Nuts,3/8-16 TOGGLE WING ZINC,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.