Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK

  • Mfr # U16251.037.0001

  • Zoro # G2502985


product price:  $21.99
/pk 25, $0.88/ea

Key Features

Thread Size
3/8"-24
Material
Steel
Finish
Zinc Plated
Overall Height
0.79 in
Maximum Wing Span
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U16251.037.0001
Zoro #
G2502985
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Overall Height
0.79 in
Height
0.65 to 0.79 in
Dia./Thread Size
3/8"-24

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
1.44 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Dimensional Standards
ASME B18.6.9
Pack Size
Small Pack
Thread Type
UNF
Nut Style
Wing Nut Type A-Cold Forged
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Zinc Plated
Wing Span
1.31 to 1.44 in

Description

Wing Nut, Material Steel, Material Grade/Class 1016-1024, Finish Zinc-Plated, Thread Size 3/8 In.-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 7/16 in, Overall Height 0.79 in, Base Diameter 41/64 in, Body Height 41/64 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.