Zoro Homepage

Wing Nut, 5/16"-18, Steel, 0.66 in Ht, 1.25 in Max Wing Span, 1000 PK

  • Mfr # 31NWC

  • Zoro # G2453112


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Overall Height
0.66 in
Maximum Wing Span
1.25 in
Base Diameter
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NWC
Zoro #
G2453112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Height
0.66 in
Base Diameter
0.58 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
1.25 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,5/16-18 WING NUT COLD,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.